Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88017572
- Zoro # G615412332
product price:Â
$
978.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017572
- Zoro #
- G615412332
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T20/-N/NKGR is a Class A solenoid gas safety valve. It is intended for use in applications requiring automatic shut-off in gas and air systems. The valve is configured to be closed when not energized and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and provides an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, with assessment according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.