Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88018248
- Zoro # G115417219
product price:Â
$
981.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018248
- Zoro #
- G115417219
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS232/-R/NW is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, is closed when not energized. The unit rated for a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. This model is certified to EU standards as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing variants available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.