Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88021181
- Zoro # G915421102
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021181
- Zoro #
- G915421102
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-R/NK is a Class A solenoid gas safety valve intended for use in automatic shut-off applications. It operates in accordance with EN 161 standards and is normally closed when de-energized. This valve is compatible with gas and air at pressures up to 500 mbar, includes a pilot lamp and adjustable flow control. The unit has an IP65 rating, certified according to EU, FM, and CSA standards, and is rated for application in systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.