Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88024298
  • Zoro # G915424073

product price: 
$
1,878.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88024298
Zoro #
G915424073
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50F/LKGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, remains closed when not energized, per EN 161 standards, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow mechanism, with an IP65 enclosure rating according to IEC standard 60529 for protection against dust and water ingress. This model holds EU certification as well as FM and CSA approvals, and is certified according to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1) requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.