Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88027428
  • Zoro # G815423039
product price: 
$
892.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027428
Zoro #
G815423039
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/15R/NWGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp for status indication and adjustable flow settings per manufacturer specs. This model carries EU certification as well as FM and CSA approvals, with compatibility with applications requiring SIL 3 or PL e ratings.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews