Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88028657
- Zoro # G615423918
product price:Â
$
837.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028657
- Zoro #
- G615423918
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/15R/NKGL is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. When de-energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It includes a pilot lamp, flow adjustment capability, and IP65 rating for ingress protection. This model is certified as meeting applicable EU standards; FM; CSA; SIL 3; PL e requirements.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) range from 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.