Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88030449
- Zoro # G315419945
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030449
- Zoro #
- G315419945
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve remains closed when de-energized and is equipped with a pilot lamp and flow adjustment. It conforms to EN 161 standards, with a rated for operation at pressures up to 500 mbar, has an IP65 ingress protection rating, and is approved by FM and CSA. This product is also suitable for installation in systems requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation: available with quick opening/closing or slow opening/quick closing actuation options
- Mains voltage options: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with position indicators, visual indicators, integrated bypass/pilot gas valves, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.