Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, SIL 3 Certified

  • Mfr # KS88204695
  • Zoro # G215421819

product price: 
$
5,048.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88204695
Zoro #
G215421819
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8100F05NQ3B/MM/PP is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off component in gas and air systems. It operates as a normally closed valve, remaining shut when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features flow adjustment capability, an integrated pilot lamp for status indication, and has an ingress protection rating of IP65. This model meets EU certification standards and holds FM and CSA approvals.

It is certified according to SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.