Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, SIL 3

  • Mfr # KS88016251
  • Zoro # G615413346

product price: 
$
540.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88016251
Zoro #
G615413346
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NY is a Class A solenoid gas safety valve. This valve is intended for use as an automatic shut-off component in gas and air systems, according to manufacturer specifications. The valve is configured to be closed when not energized, per design specifications, and features a maximum operating pressure of 500 mbar. It includes a pilot lamp, includes a mechanism for adjusting flow within specified parameters, and has an IP65-rated enclosure. The unit is certified to EU standards as well as FM and CSA approvals, with certification for application in systems requiring compliance with SIL 3 and PL e standards.

Key features:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.