Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, VAS Series
- Mfr # KS88021819
- Zoro # G515421915
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021819
- Zoro #
- G515421915
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NWSR is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. When de-energized, the valve is in a closed position and features a maximum operating pressure of 500 mbar. It includes a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model holds EU certification as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation types
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Optional versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.