Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, VAS3T50/-N/NWSR
- Mfr # KS88014245
- Zoro # G315418580
product price:Â
$
1,429.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014245
- Zoro #
- G315418580
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T50/-N/NWSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. The unit is certified according to standards applicable to SIL 3 and PL e.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing operation modes
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.