Solenoid Gas Safety Valve, Class A, 500 mbar Max Pressure

  • Mfr # KS88000956
  • Zoro # G815417588
product price: 
$
944.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000956
Zoro #
G815417588
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve meets the requirements of EN 161 standards, is configured to remain closed when not energized, and is rated for operation at pressures up to a maximum of 500 mbar. It includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. The product is certified according to SIL 3 and PL e classifications.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews