Solenoid Gas Safety Valve, Class A, 500 mbar Max Pressure
- Mfr # KS88019794
- Zoro # G715417497
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019794
- Zoro #
- G715417497
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/25N/NQSL is a Class A solenoid gas safety valve intended for use in automatic shut-off applications involving gas and air. The valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, and is rated to IP65 for ingress protection. This model is certified according to EU, FM, and CSA standards, with suitability for installation in systems with requirements up to SIL 3 and PL e.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) range from 10 to 125
- Connection options: threaded or flanged
- Available with various opening/closing operation types
- Compatible with specified mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available in versions featuring position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.