Solenoid Gas Safety Valve, Class A, EN 161, 500 mbar, IP65 Rated

  • Mfr # KS88020110
  • Zoro # G415418572
product price: 
$
1,113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88020110
Zoro #
G415418572
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/25N/NQSL is a Class A solenoid gas safety valve | (Unproblematic) intended for use as an automatic shut-off component in gas and air systems. It | (Unproblematic) compliant with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capability | (Unproblematic), equipped with a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews