Solenoid Gas Safety Valve, Class A, EN 161, 500 mbar, IP65 Rated
- Mfr # KS88024967
- Zoro # G615421020
product price:Â
$
837.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88024967
- Zoro #
- G615421020
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/15R/NWGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. This valve conforms to EN 161 standards, is normally closed when de-energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.