Solenoid Gas Safety Valve - Class A, EN 161, IP65, DN 10-125
- Mfr # KS88007839
- Zoro # G515411619
product price:Â
$
969.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007839
- Zoro #
- G515411619
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is certified to EN 161 standards, with approvals from FM and CSA, as well as EU certification. The unit supports system certifications up to SIL 3 and PL e. It is available with multiple connection options, including threaded or flanged configurations.
Key features include:
- Nominal diameter (DN) range: 10 to 125
- Size range: 1 to 9
- Maximum operating pressure: 500 mbar
- Supports selectable operation modes: quick opening/closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical terminal connection type
- IP65 rated enclosure for ingress protection
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.