Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, EN 161, IP65 Rated
- Mfr # KS88009057
- Zoro # G715411396
product price:Â
$
999.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88009057
- Zoro #
- G715411396
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates closed when de-energized and is certified to EN 161 standards, with a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment, rated to IP65 according to IEC 60529, and is certified to applicable EU, FM, and CSA standards. It is compatible with applications requiring up to SIL 3 or PL e.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.