Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, IP65, 500 mbar, EN 161
- Mfr # KS88017830
- Zoro # G515414375
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017830
- Zoro #
- G515414375
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340R/NY is a Class A solenoid gas safety valve. It operates with a closed position when de-energized. The unit features a pilot lamp, flow adjustment, and an IP65-rated enclosure. This model meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is rated for operation at pressures up to 500 mbar and holds certification meeting requirements of SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches