Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, IP65, EN 161 Certified
- Mfr # KS88025116
- Zoro # G315421054
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025116
- Zoro #
- G315421054
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NWSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It is configured to be closed when not energized. The unit features a pilot lamp, flow adjustment capability, and an IP65 rating for ingress protection. This valve complies with EN 161 standards and is certified under applicable EU, FM, and CSA requirements. It is certified according to SIL 3 and PL e system requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.