Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS Series, 500 mbar, IP65, Class A, Auto Shut-Off
- Mfr # KS88020651
- Zoro # G515418625
product price:Â
$
787.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88020651
- Zoro #
- G515418625
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T15/-N/NWSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit holds certifications including EU standards, FM approval, and CSA approval, and is suitable for installation in applications requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Provides electrical connection via terminal block
- Available in versions equipped with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC