Solenoid Gas Safety Valve, VAS Series, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88019589
  • Zoro # G315416586
product price: 
$
1,214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019589
Zoro #
G315416586
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. The valve is normally closed when not energized, according to manufacturer specifications, and is rated for operation up to a maximum pressure of 500 mbar. It features a pilot lamp, includes adjustable flow settings per product specifications, and has an IP65-rated enclosure. The unit is certified under EN 161 standards; carries EU certification, FM, and CSA approvals; suitable for applications requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening with quick closing or slow opening with quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and integrated pressure switches

Restrictions

Ratings & reviews