Shop HONEYWELL

Solenoid Gas Safety Valve - VAS Series, 500 mbar, IP65

  • Mfr # KS88008526
  • Zoro # G115417653

product price: 
$
823.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008526
Zoro #
G115417653
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/15R/NWGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems, per manufacturer specifications. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model is certified according to EU standards, FM, and CSA; applicable for installation in systems requiring compliance up to SIL 3 and PL e, subject to proper system integration and adherence to relevant regulations.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.