Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS Series, Class A, 500 mbar, EN 161 Rated
- Mfr # KS88028560
- Zoro # G115422909
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028560
- Zoro #
- G115422909
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates according to EN 161 standards, remaining closed when de-energized, and is rated for operation at pressures up to 500 mbar. It includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and is certified according to EU, FM, and CSA standards. The product is certified for compatibility with systems meeting SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: available in variants offering specified opening/closing characteristics
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or pressure switches