Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS Series, Class A, 500 mbar, IP65 Rated
- Mfr # KS88017992
- Zoro # G615416231
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88017992
- Zoro #
- G615416231
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NW is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It compliant with EN 161 standards, configured to remain closed when de-energized, and is rated for operation at pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA requirements. It meets the requirements for application in systems classified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and pressure switches DG../VC