Solenoid Gas Safety Valve - VAS Series, Class A, 500 mbar, IP65 Rated
- Mfr # KS88025391
- Zoro # G315422181
product price:Â
$
910.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025391
- Zoro #
- G315422181
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T25N/LQSL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve remains closed when de-energized and rated for operation up to a maximum pressure of 500 mbar. It is equipped with a pilot lamp, adjustable flow feature, and an IP65-rated enclosure. This model holds certifications including EU standards compliance, FM approval, and CSA approval, and is compatible with systems requiring SIL 3 or PL e performance levels.
Key features include:
- Available in valve sizes from 1 to 9; nominal diameters (DN) range from 10 to 125
- Offered with threaded or flanged connection options
- Provides selectable actuation speed configurations
- Rated for operation at mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Equipped with terminal electrical connection
- Optional versions include position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.