Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS Series, Class A, 500 mbar, IP65 Rated
- Mfr # KS88025637
- Zoro # G215423110
product price:Â
$
837.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88025637
- Zoro #
- G215423110
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/15R/NKGL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp, adjustable flow feature, and is rated IP65 for ingress protection. It has obtained EU certification, FM approval, CSA approval, SIL 3 rating, and PL e classification.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC