Solenoid Gas Safety Valve - VAS Series, Class A, 500 mbar Max
- Mfr # KS88023987
- Zoro # G215423127
product price:Â
$
628.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88023987
- Zoro #
- G215423127
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air lines. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capability, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. It is certified for systems requiring SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.