Solenoid Gas Safety Valve - VAS Series, Class A, 500 mbar Max Pressure

  • Mfr # KS88013377
  • Zoro # G115412597
product price: 
$
1,141.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013377
Zoro #
G115412597
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240/-R/NWSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It is rated for operation under EN 161 standards, configured to remain closed when de-energized, with a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65 enclosure rating, and is certified by relevant authorities, including EU, FM, and CSA. It is suitable for installation in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews