Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS-VCS, 500 mbar, IP65, Class A Certified
- Mfr # KS88021605
- Zoro # G515421748
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021605
- Zoro #
- G515421748
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T32/-N/NQGL is a Class A solenoid gas safety valve. This valve operates with a closed position when de-energized. It is intended for use in applications requiring automatic shut-off and is rated for operation at pressures up to 500 mbar. It includes a pilot lamp, adjustable flow feature, and is IP65 rated for ingress protection. The unit meets EU certification standards as well as FM and CSA approvals, and it holds certification meeting requirements of SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.