Solenoid Gas Safety Valve - VAS-VCS, 500 mbar, IP65, Class A
- Mfr # KS88020825
- Zoro # G515419257
product price:Â
$
1,691.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020825
- Zoro #
- G515419257
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T50/-N/NKGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates closed when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This valve is certified to EU standards, FM, CSA, SIL 3, and PL e requirements.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick-opening/closing or slow-opening/quick-closing operation types
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator/visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.