Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS-VCS, Class A, 500 mbar, IP65 Rated
- Mfr # KS88001975
- Zoro # G115417462
product price:Â
$
1,735.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001975
- Zoro #
- G115417462
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NWSL is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It compliant with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It is certified under EU, FM, and CSA standards and is suitable for applications requiring SIL 3 or PL e classification.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation options: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.