Shop HONEYWELL

Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88007869
  • Zoro # G515411480

product price: 
$
755.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007869
Zoro #
G515411480
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve rated to meet the requirements of EN 161 standards, is configured to be closed when not energized, and has a maximum rated operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, with ingress protection rating: IP65. The unit is certified according to applicable EU, FM, and CSA standards, and it is suitable for applications requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.