Shop HONEYWELL

Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88010272
  • Zoro # G715413383

product price: 
$
994.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88010272
Zoro #
G715413383
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250/-R/NW is a Class A solenoid gas safety valve intended for use as a solenoid valve with automatic shut-off functionality in gas and air systems. It is rated to operate per EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator (visual), fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.