Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88010976
  • Zoro # G515418847
product price: 
$
965.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010976
Zoro #
G515418847
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T25N/NQGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air lines. It is rated for operation in accordance with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure: 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, with an IP65-rated enclosure for protection against dust and water ingress. This model is certified by EU, FM, and CSA authorities and is suitable for systems requiring up to SIL 3 or PL e certifications.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick opening/closing or slow opening/quick closing mechanisms
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews