Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated
- Mfr # KS88018018
- Zoro # G215416693
product price:Â
$
1,138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018018
- Zoro #
- G215416693
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off valve in gas and air systems. The valve is configured to be closed when not energized and includes a pilot lamp indicator and adjustable flow settings. It operates at a maximum pressure of 500 mbar, meets EN 161 standards, and holds EU certification as well as FM and CSA approvals. The unit is rated IP65 for ingress protection and is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.