Shop HONEYWELL

Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88032781
  • Zoro # G415422777

product price: 
$
579.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032781
Zoro #
G415422777
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/10R/NP is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation within the parameters specified by EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65-rated enclosure for protection against dust and water ingress. This model is certified by EU authorities as well as FM and CSA organizations, and it meets requirements for installation in applications requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: available with either quick opening/closing or slow opening/quick closing mechanisms
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided via terminal block
  • Optional versions include position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.