Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated
- Mfr # KS88204057
- Zoro # G615424168
product price:Â
$
2,474.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204057
- Zoro #
- G615424168
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05NKB/PP/MM is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates in accordance with EN 161 standards, remains closed when not energized, and is rated for operation at pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, features an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA standards. It may be integrated into systems with ratings up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.