Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS-VCS, Class A, 500 mbar, IP65 Rated
- Mfr # KS88204807
- Zoro # G315422914
product price:Â
$
2,994.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204807
- Zoro #
- G315422914
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05NWE/PP/EP is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It compliant with EN 161 standards, configured to remain closed when de-energized, and rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, has an ingress protection rating of IP65, and is certified under applicable EU, FM, and CSA requirements. This model is suitable for installation in systems requiring SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing variants available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC