Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS-VCS, NC, 500 mbar, IP65, SIL 3
- Mfr # KS88017959
- Zoro # G715415530
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88017959
- Zoro #
- G715415530
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates with a maximum pressure of 500 mbar and is normally closed (NC) and requires energization to open. The unit features flow adjustment, a pilot lamp, and an IP65-rated enclosure. It holds certification indicating compliance with SIL 3 and PL e standards.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing operation modes
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches