Solenoid Gas Safety Valve, VAS-VCS Series, 500 mbar, IP65, Class A
- Mfr # KS88011306
- Zoro # G115412252
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011306
- Zoro #
- G115412252
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/-R/NWGL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It is equipped with a pilot lamp, adjustable flow feature, and IP65-rated enclosure. This model holds certifications under applicable EU standards, FM, and CSA approvals, with compatibility for systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick opening/closing or slow opening/quick closing operation types
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions may include models equipped with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.