Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS1-0/15R/NW, Class A, 500 mbar, IP65
- Mfr # KS88000119
- Zoro # G215410233
product price:Â
$
533.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000119
- Zoro #
- G215410233
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation under EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model is EU certified as well as FM and CSA approved, and it is suitable for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening characteristics: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.