Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS115, 500 mbar, IP65, Class A Certified
- Mfr # KS88007756
- Zoro # G415410552
product price:Â
$
838.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88007756
- Zoro #
- G415410552
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems, according to manufacturer specifications. It operates with a closed position when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.