Shop HONEYWELL

Solenoid Gas Safety Valve - VAS115R/NW, Class A, 500 mbar, IP65

  • Mfr # KS88014294
  • Zoro # G215418895

product price: 
$
864.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014294
Zoro #
G215418895
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid gas safety valve. It is intended for use in gas and air systems with automatic shut-off functionality. It is rated for operation in accordance with EN 161 standards, remaining closed when not energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp and adjustable flow features, with an IP65 rating for ingress protection. This model is EU certified, FM and CSA approved, and certified as meeting requirements applicable to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.