Solenoid Gas Safety Valve, VAS120/15R/NW, 500 mbar, IP65, EN 161
- Mfr # KS88016830
- Zoro # G015417678
product price:Â
$
622.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016830
- Zoro #
- G015417678
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/15R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment. It is certified according to EN 161 standards; approved by FM and CSA; suitable for applications requiring compliance with SIL 3 or PL e where applicable certifications are recognized.
Key features include:
- Maximum operating pressure: 500 mbar
- Protection rating: IP65
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.