Solenoid Gas Safety Valve - VAS125, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88025714
  • Zoro # G915422864
product price: 
$
1,012.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025714
Zoro #
G915422864
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 rating (see manufacturer specifications for details) for protection against dust and water ingress. This model holds certifications per EU, FM, and CSA requirements, and it is suitable for applications requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches (DG../VC)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.