Solenoid Gas Safety Valve - VAS125, 500 mbar, IP65 Rated

  • Mfr # KS88005913
  • Zoro # G015415674
product price: 
$
874.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005913
Zoro #
G015415674
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized, according to manufacturer specifications, and features a pilot lamp and flow adjustment. It operates at a maximum pressure of 500 mbar, meets EN 161 standards, carries EU certification, and is approved by FM and CSA. The unit has an IP65 rating for ingress protection and is certified as meeting the requirements of SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews