Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS1T, 500 mbar, IP65, Auto Shut-Off
- Mfr # KS88021042
- Zoro # G415420001
product price:Â
$
834.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021042
- Zoro #
- G415420001
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/20N/NQSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates with a maximum pressure of 500 mbar and features closed positioning when de-energized. The unit includes a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model is certified to EU standards as well as FM and CSA approvals, certifies according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.