Shop HONEYWELL

Solenoid Gas Safety Valve, VAS225, 500 mbar, IP65 Rated

  • Mfr # KS88028515
  • Zoro # G715423207

product price: 
$
1,149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028515
Zoro #
G715423207
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/-R/NYGR is a Class A solenoid gas safety valve intended for use as a solenoid valve with automatic shut-off functionality in gas and air systems. It is rated for operation in accordance with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. It is certified by relevant EU, FM, and CSA authorities and is suitable for applications requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.