Shop HONEYWELL

Solenoid Gas Safety Valve, VAS250, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88024516
  • Zoro # G915419123

product price: 
$
836.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88024516
Zoro #
G915419123
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250/-R/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It is rated for operation under EN 161 standards, remains in the closed position when de-energized, and has a maximum operating pressure rating of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It is certified by EU, FM, and CSA authorities and suitable for installation in systems requiring up to SIL 3 or PL e certification.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available with optional position indicator (visual), bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.