Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS2T50, 500 mbar, IP65, Class A
- Mfr # KS88026857
- Zoro # G415421923
product price:Â
$
999.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88026857
- Zoro #
- G415421923
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T50/-N/NK is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65 enclosure rating. This model is certified to EU standards, FM, CSA, SIL 3, and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, and integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.